- Leak Detection Dye
- Glows Green
- 1 gal Container
- For aircraft fluid systems
description
- AERO-BRITE Ultra UV fluorescent dyes are for synthetic or petroleum-based aviation fluid systems. Ideal for use as part of a diagnostic/preventive maintenance program for commercial and military aircraft fuel and fluid systems.
applications
- Aircraft Fuel Systems
- Turbine Engines
- Hydraulic Systems
- Reciprocating Engine Lubrication Systems
features
- Allows inspection of the entire system under virtually all operating conditions
- Can be used for commercial and military aircraft fuel & fluid systems
- Ideal for both in-flight and static testing
- Fluoresces green under ultraviolet or violet light
- OEM Grade
- Filtered Down to 2 Microns
| Color | Green |
| Container Size | 1 gal |
| Container Type | Container |
| Weight | 0.0 KG |
| EAN or UPC | 672059127177 |

