- Cordless Flashlight
- Up to 25 ft Inspection Range
- 9 Hour Runtime
- Laser Pointer
- Adjustable Focus Lens
description
- The LeakTracker™ Plus is a high-quality, durable cordless, 365 nm UV LED Leak Detection lamp with advanced features like an adjustable focus, a longer runtime and laser pointer for extreme accuracy in pinpointing leaks.
features
- Up to 25 ft Inspection Range
- 9 Hour Runtime
- Laser Pointer (class II)
- Adjustable Focus Lens
- IP68 Rated
- Fluoresces all Spectroline UV Dyes
includes
- 3 "C" Batteries
- UV-Absorbing Glasses
- Small Green Carrying Case
| Type | Cordless Flashlight |
| Weight | 2.0 LB |
| EAN or UPC | 672052591784 |

