- Cordless Flashlight
- Rechargeable Battery
- Up to 25 ft Inspection Range
- 9 Hour Runtime
- Laser Pointer
description
- The LeakTracker™ Plus Rechargeable is a high-quality, durable, cordless, 365 nm UV LED Leak Detection lamp. The li-ion battery charges inside the lamp with ease and convenience. Features include an adjustable focus and laser pointer for extreme accuracy in pinpointing leaks.
features
- Up to 25 ft Inspection Range
- 9 Hour Runtim
- Laser Pointer (class II)
- Adjustable Focus Lens
- IP68 Rated
- Fluoresces all Spectroline UV dyes
- LI-ION rechargeable battery
- Anodized aluminum lamp body
includes
- 1 LI-ION Battery
- Charger with Type A Plug
- UV-Absorbing Glasses
- Small Green Carrying Case
| Type | Cordless Flashlight |
| Weight | 2.16 LB |
| EAN or UPC | 672052038203 |

