- Leak Detection Dye
- Glows Green
- Fluoresces under UV LED or Violet Light LED
- 1 gal Container
- For all oil-based fluids
description
- OIL-GLO Ultra UV fluorescent dyes are for Synthetic and Petroleum-Based Fluid Systems. Works in closed-loop circulatory systems where oil-based fluids are used. Industrial leak detection that is ideal for use as part of a diagnostic/preventive maintenance program for industrial systems.
applications
- Facility Maintenance and Machinery
- Mobile Hydraulic Equipment
- Stationary Hydraulic Equipment
- OEM On-Line Quality Control
features
- Works in enclosed circulatory systems where oil-based fluids are used
- Engineered to work with any host fluid without damaging the fluid's properties or any of the system's components
- Ideal for lubricant and hydraulic leaks
- These quality UV fluorescent dyes will not change the viscosity or lubricity of any host fluid and can stay safely in the system to identify future leaks – the perfect tool for preventative maintenance
- Fluoresces green under ultraviolet or violet light
- OEM Grade
- Filtered Down to 2 Microns
- NSF Certified
| Container Size | 1 gal |
| Container Type | Container |
| Color | Green |
| Weight | 0.0 KG |
| EAN or UPC | 672059577170 |

