- Violet Light Leak Detection Kit
- Use in Water and Water/Glycol Fluid Based Systems
- 8 oz Bottle of Dye
- LED Lamp
- AAA batteries
applications
- Heat Transfer Fluid Systems: Boilers, heaters/pumps, sprinkler systems, storage tanks, etc
features
- OEM Grade Fluorescent Dye
- Filtered Down to 2 Microns
- NSF Certified
- Violet Light LED
includes
- SPI-VL-CS: Battery operated violet light LED leak detection flashlight
- SPI-WGG-8: Patented 8 oz bottle of concentrated water dye (glows green)
- RP-UVS-40: Fluorescence-enhancing glasses
- RP-GA-2: GLO-AWAY™ Plus fluorescent dye cleaner
| Type | Leak Detection Kit |
| Weight | 0.0 KG |
| EAN or UPC | 672059223770 |

