- Blue UV leak detection dye
- For water and water/glycol fluid-based systems
- 16 oz bottle
description
- WATER-GLO ULTRA UV fluorescent dyes are for Water/Glycol and Cooland (Water-Soluble) fluid based systems.
applications
- Heat Transfer Fluid Systems: boilers, heaters/pumps, sprinkler systems, storage tanks.
features
- Quickly pinpoints the exact source of all water leaks including tiny, evaporated and condensation-covered leaks
- Works in both static and circulating systems
- Can be used as a diagnostic tool for testing seams, welds, seals, fittings and flow-rate measuring
- Fluoresces blue under ultraviolet light
- OEM Grade
- Filtered Down to 2 Microns
- NSF Certified
| Container Type | Bottle |
| Container Size | 16 oz |
| Color | Blue |
| Fluid Application | Water |
| Weight | 0.0 KG |
| EAN or UPC | 672059372164 |

