- Leak Detection Flashlight
features
- 10 times brighter than regular LED lights
- Over six hours of operation between charges
- Power comparable to super high intensity 100 W lamps
- Inspection range of up to 20 ft (6.1 m) or more
- Compatible with all standard fluorescent leak detection dyes
- Powered by a rechargeable NiMH battery
- 100,000 hour service life
includes
- AC charger
- Fluorescence-enhancing glasses
| Type | Flashlight |
| Weight | 1.4 LB |

