- Multi-Purpose Borescope w/UV & White Light LEDs
applications
- Areas inaccessible to normal visual inspection
- A/C systems
- Fuel systems
- EVAP systems
- Radiators
- Internal engine and transmission parts
features
- Superior optics and adjustable-focus eyepiece allow crystal-clear viewing
- 24" no-droop cable maintains position for easier access into hard-to-view areas
- Strong impact- and water-resistant nylon housing stands up to the daily abuse of a shop environment
- Pistol grip handle provides steady, comfortable viewing
- Clip-on mirror permits viewing at any angle to detect hidden leaks and flaws
includes
- Glasses and durable case
| Housing Material | Nylon |
| Tip Diameter | 0.4 in |
| Viewing Angle | 50 ° |
| Bend Radius [Min] | 3 in |
| Cable Length | 24 in |
| Weight | 3.1 LB |
| EAN or UPC | 672052237521 |

