- WATER-GLO™ 801 Fluorescent Blue Water Dye for Large Systems
- 128 oz.
features
- User friendly: just add a small amount of dye to the system
- all leaks will glow brightly when scanned with a high intensity Spectroline® leak detection lamp
- Versatile: allows inspection of an entire system under virtually all operating conditions
- pinpoint the exact source of the smallest, most elusive leaks – even multiple and intermittent leaks
- Special formulations: available in two distinct colors to distinguish among leaking system
- Economical: highly concentrated
- contains more active ingredients per dose than competitive dyes
- Ideal for heat transfer fluid systems, boilers, chillers, reactors, solar systems, dryers/kilns and open baths
| Color | Blue |
| Fluid Application | Water |
| Container Type | Bottle |
| Container Size | 128 oz |
| Weight | 12.3 LB |
| EAN or UPC | 672052580177 |

