- Spectroline® WD-802Fluorescent Geen Water Dye for Large Systems
- 16 oz. twin neck bottle
features
- 16 oz (473 mL) twin-neck bottle for easy measuring
- For leaks in all types of systems, both static and circulating
- Pinpoints exact source of all water- and water-glycol-based fluid leaks with a bright glow
- Highly concentrated
- Use 1 pt (0.5 L) per 1,000 gallons of water
- Works with any UV or blue light leak detection lamp
| Container Size | 16 oz |
| Fluid Application | Water |
| Container Type | Bottle |
| Color | Green |
| Weight | 1.6 LB |
| EAN or UPC | 672052278630 |

