Skip to content Skip to navigation menu
Speed Control, Inc.070S8M1344

070S8M1344

HTD Belt
Item #104897360
  • 8mm Pitch
  • 1344mm Width
  • 70mm Length Belt
Speed Control, Inc.070S8M1344
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8mm Pitch
  • 1344mm Width
  • 70mm Length Belt

features

  • Wingprene backing is durable and flexible
  • Teeth are made of a shear-resistant, moderately-hard compound
  • Tough wear-resistant nylon facing
  • Continuous helically wound tensile members

caution

  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Belt Style Single Sided
Pitch 8 mm
Belt Width 1344 mm
Weight 0.13 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison