Skip to content Skip to navigation menu
Speed Control, Inc.100S5M650

100S5M650

HTD Belt
Item #102178734
  • 5mm Pitch
  • 650mm Width
  • 100mm Length Belt
Speed Control, Inc.100S5M650
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5mm Pitch
  • 650mm Width
  • 100mm Length Belt

features

  • Wingprene backing is durable and flexible
  • Teeth are made of a shear-resistant, moderately-hard compound
  • Tough wear-resistant nylon facing
  • Continuous helically wound tensile members

caution

  • Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
Pitch 5 mm
Belt Width 650 mm
Belt Style Single Sided
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison