Skip to content Skip to navigation menu
HTD Belt

1035-5M14

HTD Belt
Item #104894385
  • 5mm Pitch
  • 14mm Width
  • 1035mm Length Belt
HTD Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5mm Pitch
  • 14mm Width
  • 1035mm Length Belt

features

  • Replaces HTD and RPP
Pitch 5 mm
Belt Style Single Sided
Belt Width 14 mm
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison