- 1/5" Pitch
- Size XL
- 10.80" Pitch Length
- 3" Belt Width
- 54 Teeth
| Belt Size | XL |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Material | Neoprene |
| Weight | 0.09 LB |
| Belt Size | XL |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Material | Neoprene |
| Weight | 0.09 LB |