- 10 mm Top Width
- 463 mm Outside Length
- Non-Cogged
- 10X Belt Size
| Approximate Inside Length | 425 mm |
| Belt Match | 1 |
| Material | Neoprene |
| Cross Section Height | 8 mm |
| Cross Section Width | 10 mm |
| Outside Length | 463 mm |
| Belt Cross Section Style | 10X |
| Belt Style | Non-Cogged |
| Inch/Metric | Metric |
| Datum Length | 450 mm |
| No. of Ribs | 1 |
| Belt Size | 10X |
| Weight | 0.05 LB |

