- 10 mm Top Width
- 1188 mm Outside Length
- Non-Cogged
- 10X Belt Size
| Belt Size | 10X |
| Cross Section Height | 8 mm |
| Cross Section Width | 10 mm |
| No. of Ribs | 1 |
| Belt Cross Section Style | 10X |
| Approximate Inside Length | 1150 mm |
| Belt Style | Non-Cogged |
| Belt Match | 1 |
| Outside Length | 1188 mm |
| Datum Length | 1175 mm |
| Material | Neoprene |
| Inch/Metric | Metric |
| Weight | 0.15 LB |

