- 7/8" Pitch
- Size XH
- 112" Pitch Length
- 1" Belt Width
- 128 Teeth
| Pitch | 0.875 in |
| Material | Neoprene |
| Belt Style | Single Sided |
| Belt Size | XH |
| Inch/Metric | Inch |
| Weight | 2.51 LB |
| Pitch | 0.875 in |
| Material | Neoprene |
| Belt Style | Single Sided |
| Belt Size | XH |
| Inch/Metric | Inch |
| Weight | 2.51 LB |