- 7/8 in Wide, 45 in Long, 3/16 in High, with a 30 ° angle V
| Belt Size | 1430V |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 7/8 in |
| Cross Section Height | 3/16 in |
| Pitch Length | 45 in |
| Weight | 0.61 LB |
| Belt Size | 1430V |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 7/8 in |
| Cross Section Height | 3/16 in |
| Pitch Length | 45 in |
| Weight | 0.61 LB |