Skip to content Skip to navigation menu
Speed Control, Inc.1440D8M30

1440D8M30

HTD Belt
Item #104896012
  • 8mm Pitch
  • 30mm Width
  • 1440mm Length Belt
Speed Control, Inc.1440D8M30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8mm Pitch
  • 30mm Width
  • 1440mm Length Belt

features

  • Double sided
  • Replaces HTD and RPP
Pitch 8 mm
Belt Width 30 mm
Belt Style Dual Sided
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison