Skip to content Skip to navigation menu
Speed Control, Inc.1440D8M43

1440D8M43

HTD Belt
Item #104893803
  • 8mm Pitch
  • 43mm Width
  • 1440mm Length Belt
Speed Control, Inc.1440D8M43
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8mm Pitch
  • 43mm Width
  • 1440mm Length Belt

features

  • Double sided
  • Replaces HTD and RPP
Belt Width 43 mm
Pitch 8 mm
Belt Style Dual Sided
Weight 1.72 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison