Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Speed Control, Inc.14M1260-20

14M1260-20

Poly Chain Belt
Item #104895745
  • 14 mm Pitch
  • 20 mm Width
  • 1,260 mm Pitch Length
  • 90 Teeth
  • Single Sided
Speed Control, Inc.14M1260-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 20 mm Width
  • 1,260 mm Pitch Length
  • 90 Teeth
  • Single Sided
Belt Style Single Sided
Belt Width 20 mm
Pitch 14 mm
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison