- 3/8" Pitch
- Size L
- 15" Pitch Length
- 3/4" Belt Width
- 40 Teeth
| Material | Neoprene |
| Belt Size | L |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Weight | 0.06 LB |
| Material | Neoprene |
| Belt Size | L |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Weight | 0.06 LB |