- 3/8" Pitch
- Size L
- 15.70" Pitch Length
- 1/2" Belt Width
- 42 Teeth
| Belt Style | Single Sided |
| Pitch | 0.375 in |
| Belt Size | L |
| Inch/Metric | Inch |
| Material | Neoprene |
| Weight | 0.05 LB |
| Belt Style | Single Sided |
| Pitch | 0.375 in |
| Belt Size | L |
| Inch/Metric | Inch |
| Material | Neoprene |
| Weight | 0.05 LB |