- 10 mm Pitch
- Size T10
- 980 mm Pitch Length
- 15 mm Belt Width
- 98 Teeth
features
- Double sided
- Good abrasion resistance
- Steel reinforced
- Nondusting
- Nonmarking
- High resistance to oil and grease
| Material | Urethane w/ Steel Cable Cord |
| Belt Size | T10 |
| Inch/Metric | Metric |
| Belt Style | Dual Sided |
| Pitch | 10 mm |
| Weight | 0.25 LB |

