Skip to content Skip to navigation menu
Speed Control, Inc.1626V658

1626V658

Variable Speed Belt
Item #104806958
  • 1 in Wide, 65.8 in Long, 0.35 in High, with a 26 ° angle V
Speed Control, Inc.1626V658
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Wide, 65.8 in Long, 0.35 in High, with a 26 ° angle V
Cross Section Width 1 in
Pitch Length 65.8 in
Cross Section Height 0.35 in
Angle of Sheave Groove 26 °
Belt Size 1626V
Weight 0.97 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison