- 1/5" Pitch
- Size XL
- 16.20" Pitch Length
- 5/8" Belt Width
- 81 Teeth
| Inch/Metric | Inch |
| Pitch | 0.200 in |
| Material | Neoprene |
| Belt Style | Single Sided |
| Belt Size | XL |
| Weight | 0.04 LB |
| Inch/Metric | Inch |
| Pitch | 0.200 in |
| Material | Neoprene |
| Belt Style | Single Sided |
| Belt Size | XL |
| Weight | 0.04 LB |