- 5 mm Pitch
- Size AT5
- 375 mm Pitch Length
- 16 mm Belt Width
- 75 Teeth
features
- Designed for higher horsepower ratings
- Wider tooth profile increases tooth shear strength
- Good abrasion resistance
- Steel reinforced
- Nondusting
- Nonmarking
- High resistance to oil and grease
| Belt Size | AT5 |
| Belt Style | Single Sided |
| Material | Urethane w/ Steel Cable Cord |
| Pitch | 5 mm |
| Inch/Metric | Metric |
| Weight | 0.03 LB |

