- 5 mm Pitch
- Size T5
- 440 mm Pitch Length
- 16 mm Belt Width
- 88 Teeth
features
- Good abrasion resistance
- Steel reinforced
- Nondusting
- Nonmarking
- High resistance to oil and grease
| Belt Size | T5 |
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Pitch | 5 mm |
| Material | Urethane w/ Steel Cable Cord |
| Weight | 0.04 LB |

