- 1/5" Pitch
- Size XL
- 18.80" Pitch Length
- 15 mm Belt Width
- 94 Teeth
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Inch/Metric | Metric |
| Material | Neoprene |
| Belt Size | XL |
| Weight | 0.04 LB |
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Inch/Metric | Metric |
| Material | Neoprene |
| Belt Size | XL |
| Weight | 0.04 LB |