- 1/5" Pitch
- Size XL
- 19.40" Pitch Length
- 22 mm Belt Width
- 97 Teeth
| Belt Size | XL |
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Inch/Metric | Metric |
| Material | Neoprene |
| Weight | 0.06 LB |
| Belt Size | XL |
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Inch/Metric | Metric |
| Material | Neoprene |
| Weight | 0.06 LB |