- 5V Cross Section
- 2 Ribs
- 118" Outside Length
- Non-Cogged
- 1 3/8" Cross Section Width
| Cross Section Width | 1 3/8 in |
| Outside Length | 118 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Size | 5V |
| No. of Ribs | 2 |
| Belt Match | 2 |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 5V |
| Cross Section Height | 17/32 in |
| Weight | 3.72 LB |

