- B Cross Section
- 2 Ribs
- 57" Outside Length
- Non-Cogged
- 1.460" Cross Section Width
| Belt Cross Section Style | B |
| Material | Neoprene |
| No. of Ribs | 2 |
| Belt Size | B |
| Outside Length | 57 in |
| Inch/Metric | Inch |
| Cross Section Height | 13/32 in |
| Belt Match | 2 |
| Belt Style | Non-Cogged |
| Cross Section Width | 1.46 in |
| Weight | 1.6 LB |

