- 20 mm Cross Section Width
- 1000 mm Inside Length Metric Variable Speed Belt
| Cross Section Height | 10 mm |
| Inside Length | 1000 mm |
| Cross Section Width | 20 mm |
| Belt Size | 20X10 |
| Angle of Sheave Groove | 27 ° |
| Pitch Length | 1050 mm |
| Weight | 0.52 LB |
| Cross Section Height | 10 mm |
| Inside Length | 1000 mm |
| Cross Section Width | 20 mm |
| Belt Size | 20X10 |
| Angle of Sheave Groove | 27 ° |
| Pitch Length | 1050 mm |
| Weight | 0.52 LB |