- 3/8" Pitch
- Size L
- 21" Pitch Length
- 3/8" Belt Width
- 56 Teeth
| Material | Neoprene |
| Belt Size | L |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Pitch | 0.375 in |
| Weight | 0.37 LB |
| Material | Neoprene |
| Belt Size | L |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Pitch | 0.375 in |
| Weight | 0.37 LB |