- 21 mm Cross Section Width
- 870 mm Inside Length Metric Variable Speed Belt
| Belt Size | 21X6 |
| Angle of Sheave Groove | 27 ° |
| Cross Section Height | 6 mm |
| Cross Section Width | 21 mm |
| Pitch Length | 900 mm |
| Inside Length | 870 mm |
| Weight | 0.31 LB |
| Belt Size | 21X6 |
| Angle of Sheave Groove | 27 ° |
| Cross Section Height | 6 mm |
| Cross Section Width | 21 mm |
| Pitch Length | 900 mm |
| Inside Length | 870 mm |
| Weight | 0.31 LB |