- 1 3/8 in Wide, 26.6 in Long, 7/16 in High, with a 30 ° angle V
| Cross Section Width | 1 3/8 in |
| Pitch Length | 26.6 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 2230V |
| Cross Section Height | 7/16 in |
| Weight | 0.57 LB |
| Cross Section Width | 1 3/8 in |
| Pitch Length | 26.6 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 2230V |
| Cross Section Height | 7/16 in |
| Weight | 0.57 LB |