- 22 mm Cross Section Width
- 750 mm Inside Length Metric Variable Speed Belt
| Inside Length | 750 mm |
| Cross Section Height | 8 mm |
| Cross Section Width | 22 mm |
| Belt Size | 22X8 |
| Pitch Length | 790 mm |
| Angle of Sheave Groove | 27 ° |
| Weight | 0.7 LB |
| Inside Length | 750 mm |
| Cross Section Height | 8 mm |
| Cross Section Width | 22 mm |
| Belt Size | 22X8 |
| Pitch Length | 790 mm |
| Angle of Sheave Groove | 27 ° |
| Weight | 0.7 LB |