- 1 7/16 in Wide, 62.1 in Long, 7/16 in High, with a 22 ° angle V
| Cross Section Height | 7/16 in |
| Angle of Sheave Groove | 22 ° |
| Belt Size | 2322V |
| Cross Section Width | 1 7/16 in |
| Pitch Length | 62.1 in |
| Weight | 1.58 LB |
| Cross Section Height | 7/16 in |
| Angle of Sheave Groove | 22 ° |
| Belt Size | 2322V |
| Cross Section Width | 1 7/16 in |
| Pitch Length | 62.1 in |
| Weight | 1.58 LB |