- J Cross Section
- 6 Ribs
- 24" Outside Length
- Non-Cogged
- 9/16" Cross Section Width
| Belt Size | J |
| No. of Ribs | 6 |
| Belt Cross Section Style | J |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Outside Length | 24 in |
| Cross Section Width | 9/16 in |
| Cross Section Height | 0.14 in |
| Material | Neoprene |
| Belt Match | 6 |
| Weight | 0.06 LB |

