- 1 1/2 in Wide, 34.3 in Long, 7/16 in High, with a 26 ° angle V
| Cross Section Height | 7/16 in |
| Pitch Length | 34.3 in |
| Cross Section Width | 1 1/2 in |
| Belt Size | 2426V |
| Angle of Sheave Groove | 26 ° |
| Weight | 1.06 LB |
| Cross Section Height | 7/16 in |
| Pitch Length | 34.3 in |
| Cross Section Width | 1 1/2 in |
| Belt Size | 2426V |
| Angle of Sheave Groove | 26 ° |
| Weight | 1.06 LB |