- 1 9/16 in Wide, 73 in Long, 0.59 in High, with a 30 ° angle V
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 73 in |
| Cross Section Width | 1 9/16 in |
| Belt Size | 2530V |
| Cross Section Height | 0.59 in |
| Weight | 2.82 LB |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 73 in |
| Cross Section Width | 1 9/16 in |
| Belt Size | 2530V |
| Cross Section Height | 0.59 in |
| Weight | 2.82 LB |