- 5 mm Pitch
- Size AT5
- 975 mm Pitch Length
- 25 mm Belt Width
- 195 Teeth
features
- Designed for higher horsepower ratings
- Wider tooth profile increases tooth shear strength
- Good abrasion resistance
- Steel reinforced
- Nondusting
- Nonmarking
- High resistance to oil and grease
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Belt Size | AT5 |
| Material | Urethane w/ Steel Cable Cord |
| Weight | 0.18 LB |

