- 26 mm Cross Section Width
- 1212 mm Inside Length Metric Variable Speed Belt
| Belt Size | 26X8 |
| Cross Section Width | 26 mm |
| Inside Length | 1212 mm |
| Cross Section Height | 8 mm |
| Pitch Length | 1252 mm |
| Angle of Sheave Groove | 27 ° |
| Weight | 0.62 LB |
| Belt Size | 26X8 |
| Cross Section Width | 26 mm |
| Inside Length | 1212 mm |
| Cross Section Height | 8 mm |
| Pitch Length | 1252 mm |
| Angle of Sheave Groove | 27 ° |
| Weight | 0.62 LB |