- 26 mm Cross Section Width
- 900 mm Inside Length Metric Variable Speed Belt
| Pitch Length | 940 mm |
| Cross Section Height | 8 mm |
| Angle of Sheave Groove | 27 ° |
| Cross Section Width | 26 mm |
| Belt Size | 26X8 |
| Inside Length | 900 mm |
| Weight | 0.46 LB |
| Pitch Length | 940 mm |
| Cross Section Height | 8 mm |
| Angle of Sheave Groove | 27 ° |
| Cross Section Width | 26 mm |
| Belt Size | 26X8 |
| Inside Length | 900 mm |
| Weight | 0.46 LB |