- 1/5" Pitch
- Size XL
- 28" Pitch Length
- 5" Belt Width
- 140 Teeth
| Belt Size | XL |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.200 in |
| Weight | 0.55 LB |
| Belt Size | XL |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.200 in |
| Weight | 0.55 LB |