- 28 mm Cross Section Width
- 1320 mm Inside Length Metric Variable Speed Belt
| Angle of Sheave Groove | 27 ° |
| Cross Section Height | 8 mm |
| Cross Section Width | 28 mm |
| Belt Size | 28X8 |
| Pitch Length | 1360 mm |
| Inside Length | 1320 mm |
| Weight | 1.23 LB |
| Angle of Sheave Groove | 27 ° |
| Cross Section Height | 8 mm |
| Cross Section Width | 28 mm |
| Belt Size | 28X8 |
| Pitch Length | 1360 mm |
| Inside Length | 1320 mm |
| Weight | 1.23 LB |