- 28 mm Cross Section Width
- 650 mm Inside Length Metric Variable Speed Belt
| Angle of Sheave Groove | 27 ° |
| Cross Section Width | 28 mm |
| Pitch Length | 690 mm |
| Belt Size | 28X8 |
| Inside Length | 650 mm |
| Cross Section Height | 8 mm |
| Weight | 0.64 LB |
| Angle of Sheave Groove | 27 ° |
| Cross Section Width | 28 mm |
| Pitch Length | 690 mm |
| Belt Size | 28X8 |
| Inside Length | 650 mm |
| Cross Section Height | 8 mm |
| Weight | 0.64 LB |