- 28 mm Cross Section Width
- 800 mm Inside Length Metric Variable Speed Belt
| Cross Section Width | 28 mm |
| Cross Section Height | 8 mm |
| Angle of Sheave Groove | 27 ° |
| Pitch Length | 840 mm |
| Inside Length | 800 mm |
| Belt Size | 28X8 |
| Weight | 0.84 LB |
| Cross Section Width | 28 mm |
| Cross Section Height | 8 mm |
| Angle of Sheave Groove | 27 ° |
| Pitch Length | 840 mm |
| Inside Length | 800 mm |
| Belt Size | 28X8 |
| Weight | 0.84 LB |