- 1/5" Pitch
- Size XL
- 29" Pitch Length
- 1/2" Belt Width
- 145 Teeth
| Pitch | 0.200 in |
| Belt Size | XL |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Weight | 0.06 LB |
| Pitch | 0.200 in |
| Belt Size | XL |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Weight | 0.06 LB |