- B Cross Section
- 3 Ribs
- 60" Outside Length
- Non-Cogged
- 2 3/16" Cross Section Width
| Outside Length | 60 in |
| Belt Cross Section Style | B |
| Belt Style | Non-Cogged |
| Cross Section Width | 2 3/16 in |
| Belt Match | 3 |
| Belt Size | B |
| No. of Ribs | 3 |
| Material | Neoprene |
| Cross Section Height | 13/32 in |
| Inch/Metric | Inch |
| Weight | 2.52 LB |

